Beli bahco hand saw profcut 581505 400 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO 396-Lap Lander Folding Pruning Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BAHCO 396-Lap Lander Folding Pruning Saw
    Deskripsi:
    -The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.
    atribut:
    • Blade Length (mm): 190
  2. BAHCO Insulation Saw
    Mulai

    Rp609.900

    BAHCO Insulation Saw
    Deskripsi:
    -Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.
    atribut:
    • Blade Length (mm): 550
    • Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
    • Total Length (mm): 630
    • Handle Materials: Reinforced Plastic
    • Blade Materials: Hardened Room Temperature Rolled Steel
  3. BAHCO Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp1.699.900

    BAHCO Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    -With a carabiner to prevent falling.-Anti-rust chrome plated finishing.
    atribut:
    • Opposite Side Dimension: 24x27mm
    • Total Length: 255mm
  4. BAHCO Powerful Pliers
    Mulai

    Rp599.900

    BAHCO Powerful Pliers
    atribut:
    • Dimension G (mm): 16
  5. BAHCO Adjustable Wrench with Thermoplastic Handle and Pipe Grip (Kunci Inggris)
    Mulai

    Rp849.900

    BAHCO Adjustable Wrench with Thermoplastic Handle and Pipe Grip (Kunci Inggris)
    atribut:
    • Finish Material: Special Tool Steel (chrome finishing), Grip Part: Resin
  6. BAHCO Mata Gergaji Besi Sandflex (#3809)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.599.900

  7. monotaro F Clamps (Klem)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  8. BAHCO Set Kunci Sok
    Mulai

    Rp2.599.900

    BAHCO Set Kunci Sok
    Deskripsi:
    -Most of the regular maintenance work can be done with this set available. This is the entry model for the BAHCO tool set.
    atribut:
    • Input Drive: 6.35, 9.5mm
    • Set Contents: 34piece
  9. BAHCO Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp4.299.900

    BAHCO Combination Wrench Set (Kunci Ring Pas)
    atribut:
    • Set Contents: 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm
    • Accessories: Vinyl Bag
    • Set Contents (piece): 10
  10. BAHCO Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp1.499.900

    BAHCO Combination Wrench (Kunci Ring Pas)
    atribut:
    • Width Across-Flat Dimension: 30mm
    • Overall Length (mm): 394
  11. BAHCO Monkey Wrench
    Mulai

    Rp1.399.900

    BAHCO Monkey Wrench
    atribut:
    • Maximum aperture (mm): 34
    • Overall Length (mm): 308
    • Weight (g): 690
    • TRUSCO Number: 128-5661
  12. BAHCO Round Nose Pliers Insulated (Tang Jepit)
    Mulai

    Rp1.399.900

    BAHCO Round Nose Pliers Insulated (Tang Jepit)
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Withstand voltage tested.-With safety sign.
    atribut:
    • Total Length (mm): 160
  13. BAHCO Holesaw Bi-Metal
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  14. BAHCO Insulated Screwdriver
    Mulai

    Rp219.900

    BAHCO Insulated Screwdriver
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Ergo handle based on ergonomics that is gentle to the hands and prevents injuries such as tendonitis.-Part of the handle is chamfered to prevent rolling-There is a hole through which a rope can be passed through to prevent it from falling.
  15. BAHCO Diagonal Cutting Pliers (Tang Potong)
    Mulai

    Rp1.599.900

    BAHCO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    -Ergo side cutting pliers for work in height provided with a ring for lanyard.-Easy switching ON/OFF of the return spring.-Adopted an ergo grip to prevent tenosynovitis and injury.
    atribut:
    • Total Length: 140mm
    • Cutting Performance Piano Wire: Φ1.8mm
    • Iron Wire: Φ2.0
  16. BAHCO Insulated Electricians Scissors
    Mulai

    Rp999.900

    BAHCO Insulated Electricians Scissors
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Safety is visible, with safety sign that can be checked.
    atribut:
    • Blade length: 50mm
    • Total Length: 130mm
Daftar Harga bahco hand saw profcut 581505 400 Terbaru March 2026
BAHCO 396-Lap Lander Folding Pruning SawRp219.900
BAHCO Insulation SawRp609.900
BAHCO Adjustable Wrench (Kunci Inggris)Rp1.699.900
BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and WoodRp42.900
BAHCO Powerful PliersRp599.900
BAHCO Adjustable Wrench with Thermoplastic Handle and Pipe Grip (Kunci Inggris)Rp849.900
BAHCO Mata Gergaji Besi Sandflex (#3809)Rp5.599.900
monotaro F Clamps (Klem)Rp259.900
BAHCO Set Kunci SokRp2.599.900
BAHCO Combination Wrench Set (Kunci Ring Pas)Rp4.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)